Shop All Safety Cabinet Accessories
Justrite
82-BRKD-12 DELUXE REPAIR KIT
Mfr # 82BRKD12
Zoro # G009842073
product price: $2,743.99
/ea
Free Shipping & Returns
$2,743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6 in
- Height 70 in
- Color Black
- Material PVC Coated Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 82BRKD12
- Zoro # G009842073
- UPC # 48441007806
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 6 in |
Height | 70 in |
Details
Color | Black |
Material | PVC Coated Fabric |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Style Gloves, Black, L/10, PR (CWKH15-05-010)
- ZORO SELECT Half Dome Mirror, 32In., Acrylic (ONV-180-32)
- ZORO SELECT Containment Tarp, 53-1/2 In. L, Yellow (8AD26)
- BRADY NFPA Label, 5"H X 3"W, PK500 (99175)
- JUSTRITE Cabinet Riser Leg Frame, 43-3/4 In. W (84002)
- JUSTRITE Seismic Bracket, 4 In. H, 48 In. W, 4 In. D (84000)
- JUSTRITE Shelf, 2 In. H, 30-3/8 In. W, 14 In. D (29946)
- JUSTRITE Frame, For Use With Laboratory Tilt Safety Cans (11273)
- JUSTRITE Drum Roller, 30 In. H, 30 In. W, 30 In. D (25920)
- JUSTRITE Poly Shelf Tray, 13 (29050)
- JUSTRITE Non-Metallic Dispensing Can With Brass Dispenser Valve, 8 oz Capacity, Translucent Polyethylene, Whi (14005)
- Justrite Safety Storage