Shop All Safety Cabinet Accessories
Justrite
82-BRIDGE HOSE BRIDGE
Mfr # 82BRIDGE
Zoro # G809842013
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 70 in
- Material Steel
- Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 82BRIDGE
- Zoro # G809842013
- UPC # 48441007783
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 70 in |
Depth | 6 in |
Details
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Standard Polyester Mesh Safety Vest w/ Zipper & Radio Clips (Blue/Small) (1287-BZ-RD-SM)
- MASTER LOCK Personal Safety Lockout Red (1457E410KABAS)
- REEBOK Military Boots, 6in, 11-1/2W, Desert Tan, PR (RB8694)
- FEDERAL SIGNAL Base, Gray, LED (SLMBT-120-240GY)
- JUSTRITE Cabinet Caster Wheels, 5-33/64 in. W, PR (22638)
- JUSTRITE Seismic Bracket, 4 In. H, 48 In. W, 4 In. D (84000)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 14 In. D (29936)
- JUSTRITE Cabinet Cover, 33-1/2 In. W, 34 In. D (25989)
- JUSTRITE Shelf, 2 In. H, 30-3/8 In. W, 14 In. D (29946)
- JUSTRITE Parts Basket For 6AL11, 13M396, 3NPY2 (27906)
- EAGLE Fusible Link, 7 in H, 5 in W (29988)
- Justrite Safety Storage