Shop All Safety Cabinet Accessories
Justrite
6GAL BLACK POLY WASTE
Mfr # 933FLBLK
Zoro # G409841959
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6 gal
- Standards NFPA Code 30; FM Approval
- Width 16.5 in
- Material High-Density-Polyethylene
- Depth 13.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 933FLBLK
- Zoro # G409841959
- UPC # 48441005659
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 16.5 in |
Depth | 13.5 in |
Height | 16 in |
Details
Load Capacity | 6 gal |
Standards | NFPA Code 30; FM Approval |
Material | High-Density-Polyethylene |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Date __ Opened Label 3/4" circle (DFW-0028)
- BRADY Floor Marking Tape, Square, 3 In.W, 100 ft. (121368)
- CONDOR Carabiner, Auto-Lock, 4 7/16 in Length, Zinc-Plated Alloy Steel, Yellow (16V854)
- PLASTICADE Panel, Vertical, EG (4100-36-EG)
- JUSTRITE Vent Adaptor Assembly, 7 In. W, 6 In. D (25917)
- JUSTRITE Bung Cap, 4in.H, Electro Zinc Plated, PK2 (29925)
- JUSTRITE Poly Shelf Tray, 29 (29054)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 14 In. D (29936)
- JUSTRITE Shelf, 2 x 30-3/8 x 29 In (29944)
- JUSTRITE Poly Shelf Tray, 14 (29062)
- JUSTRITE Thermally-Actuated Damper, For Use With Venting Cabinets (25777)
- Justrite Safety Cabinet Accessories