Shop All Safety Cabinet Accessories
Justrite
65GAL SLVG DRM/MET BAND
Mfr # 1665
Zoro # G709842366
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 38.875 in
- Material High-Density-Polyethylene
- Color Yellow
- Depth 31 in
- Load Capacity 65 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1665
- Zoro # G709842366
- UPC # 48441605804
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 38.875 in |
Depth | 31 in |
Details
Material | High-Density-Polyethylene |
Color | Yellow |
Load Capacity | 65 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Mechanics Gloves, L, Black, Stretch Spandex (7700L)
- CHUMS Eyewear Retainer, Black, Adj. to 21" (12207100)
- RED KAP Mens Charcoal Industrial Short (PT26CH 44 10)
- ANSELL Cut Resistant Gloves, Green/Black, M, PR (80-813)
- JUSTRITE Vent Adaptor Assembly, 7 In. W, 6 In. D (25917)
- JUSTRITE Shelf Divider Set, 2-1/32 In. W, Steel (29985)
- JUSTRITE Poly Shelf Tray, 29 (29054)
- JUSTRITE Replacement Security Bar, Yellow, Steel (50962Y)
- JUSTRITE Wall Hanger Assembly, 18 In. W, 1 In. D (25951)
- JUSTRITE L-Handle, For Use With Lever Type Handle on Safety Cabinet (25903)
- JUSTRITE Parts Basket For 3AV53, 13M393, 3NPW6 (27903)
- Justrite Safety Cabinet Accessories