Shop All Trash Cans
Justrite
55 gal Round Trash Can, White, 24 in Dia, Open Top, Aluminum
Mfr # 26655W
Zoro # G3860832
product price: $464.20
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$464.20
Free 30-Day Returns
Key Features
- Trash Container Capacity 55 gal
- Container Shape Round
- Material Aluminum
- Height 35-1/2"
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 26655W
- Zoro # G3860832
- UPC # 697841009776
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 35-1/2" |
Width | 24 in |
Trash Can Dia./Width | 24" |
Container Depth | 24 in |
Width/Diameter | 24 in |
Diameter | 24 in |
Depth | 24 in |
Description
Fire-Resistant Trash Can, Round, Funnel, 55 gal, White, Height 35 1/2 in, Width/Diameter 24 in, Metal, Steel, Powder Coated, Stationary, Lid Included, Lift Up, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Lobby Pan/Broom Set, Closed, Rbbr Lip, PK2 (1193)
- ZEP Floor Stripper, Size 18 oz., Bottle, PK12 (28201)
- ZEP Instant Carpet & Upholstery Spot Remover, 19oz, PK12 (ZUSPOT19)
- PACIFIC BLUE ULTRA Dispenser f/Soap/Sanitizer, Manual, 5.1"x6.2"x12.1", White (GPC53058)
- JUSTRITE 15 gal Round Trash Can, Red/Gray, 14 1/2 in Dia, Open Top, Steel (26415)
- JUSTRITE 15 gal Round Trash Can, Gray, 15 in Dia, Open Top, Aluminum (26615G)
- JUSTRITE Round Trash Can, Silver, 12 1/4 in Dia, Open Top, Aluminum (26506)
- JUSTRITE 12 gal Round Trash Can, White, 15 in Dia, Open Top, Aluminum (26612W)
- JUSTRITE 6 gal Round Trash Can, Gray, 15 in Dia, Open Top, Aluminum (26606G)
- RUBBERMAID COMMERCIAL 12 gal Half-Round Trash Can, Black, 17 1/2 in Dia, Open Top, Steel (FGSO1220PLBK)
- SAFCO 15 gal Recessed Panels Waste Receptacle, Black, Polyethylene (SAF9474BL)
- Justrite Trash Cans