Shop All Safety Cans
Justrite
5 Gallon Type II Red Steel Gas / Flammables AccuFlow Safety Can
Mfr # 8447250120
Zoro # G411517675
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8447250120
- Zoro # G411517675
- Country of Origin United States
- Category Safety Cans
Description
This Justrite 5-gallon Type II red steel gas / flammables AccuFlow safety can with 5/8'' diameter metal hose and flame arrester 7250120 makes it easy to fuel up just about anywhere! This safety can has a convenient hose spout design that allows for easy smooth pouring of gasoline and other flammable liquids into any tank. Plus the sealed lid with automatic positive-pressure relief provides auto-venting to prevent rupture and makes filling the can a breeze! The can's Safe-Squeeze trigger allows you to dispense just the right amount while the AccuFlow design ensures a continuous accurate flow.This can includes two openings for ease of use. One opening has a 9'' long hose spout with a 5/8'' diameter for controlled pouring while the other opening has an ergonomic lift lever for easy filling. This Type II safety can also includes a stainless steel flame arrester to reduce the chances of fires and explosions when working with hazardous liquids. The durable handle helps you transport the container and keep a firm hold on it while dispensing. Its compact profile makes for easy storage while the red color clearly denotes it for use with gasoline and other flammable liquids.This can has a high-grade coated steel construction with a powder-coat finish for a strong chemical-resistant solution to your fueling needs. With a rugged design and user-friendly features this safety can will last for years to come. Streamline your workflow and fuel up generators food trucks or other equipment with this OSHA NFPA and CARB compliant Justrite safety can!Overall Dimensions:Diameter: 11 3/4''Height: 17 1/2''Capacity: 5 Gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Letter Label, U, 4In H, PK5 (DWR-4-U-5)
- 2W INTERNATIONAL High Viz Public Safety Vest, Jumbo, Blue (PWB503BLJM)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, M (SC40OR SS M)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (S-TEX377S-06)
- JUSTRITE 2 1/2 gal Red Steel (7225120)
- JUSTRITE Type II Safety Can, 2 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7220220)
- JUSTRITE 5 gal Green Polypropylene, Steel Type I Safety Can Oil (7150410)
- JUSTRITE 5 gal Red Steel, Brass Type I Safety Can Flammables (7150156)
- JUSTRITE 1 gal Green Polypropylene, Steel Type I Safety Can Oil (7110410)
- JUSTRITE Steel Drain Can ext. dia. 11.63" x 16.75" H (CAN166)
- JUSTRITE Type II Safety Can, 1 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7210220)
- Justrite Safety Cans