Shop All Safety Cans
Justrite
5 Gallon Type II Green Steel Oil AccuFlow Safety Can
Mfr # 8447250420
Zoro # G311582285
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8447250420
- Zoro # G311582285
- Country of Origin United States
- Category Safety Cans
Description
This Justrite 5-gallon Type II green steel oil AccuFlow safety can with 5/8'' diameter metal hose and flame arrester 7250420 makes it easy to fuel up just about anywhere! This safety can has a convenient hose spout design that allows for easy smooth pouring of oil into any tank. Plus the sealed lid with automatic positive-pressure relief provides auto-venting to prevent rupture and makes filling the can a breeze! The can's Safe-Squeeze trigger allows you to dispense just the right amount while the AccuFlow design ensures a continuous accurate flow.This can includes two openings for ease of use. One opening has a 9'' long hose spout with a 5/8'' diameter for controlled pouring while the other opening has an ergonomic lift lever for easy filling. This Type II safety can also includes a stainless steel flame arrester to reduce the chances of fires and explosions when working with hazardous liquids. The durable handle helps you transport the container and keep a firm hold on it while dispensing. Its compact profile makes for easy storage while the green color clearly denotes it for use with oil.This can has a high-grade coated steel construction with a powder-coat finish for a strong chemical-resistant solution to your fueling needs. With a rugged design and user-friendly features this safety can will last for years to come. Streamline your workflow and fuel up generators food trucks or other equipment with this OSHA NFPA and CARB compliant Justrite safety can!Overall Dimensions:Diameter: 11 3/4''Height: 17 1/2''Capacity: 5 Gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS Ext Sgn, Alum, Blk, 11 39/64in, 2.7W (CCEDGE)
- SUNDSTROM SAFETY PAPR Kit, Full Face Respirator, M/L (H06-0821)
- RADIANS XL Unisex Long Sleeve T-Shirt, 24 in. (ST21-NPGS-XL)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (87-155)
- JUSTRITE 5 gal Blue Steel Type I Safety Can Kerosene (7150300)
- JUSTRITE 1 gal White Polyethylene, Polypropylene HPLC Waste Can Solvents (12160)
- JUSTRITE 5 gal White Polyethylene HPLC Waste Can Solvents (12770)
- JUSTRITE 1/2 gal Red Polyethylene Type I Safety Can Flammables (14065)
- JUSTRITE 2 gal White Polyethylene, Polypropylene HPLC Waste Can Solvents (PP12752)
- JUSTRITE 2 1/2 gal Red Galvanized Steel Type I Safety Can Flammables (7225150)
- UNITED MARKETING 5 Gallon Fmd Diesel Can (8610)
- Justrite Safety Cans