Shop All Safety Cans
Justrite
5 gal Yellow Steel Type II Safety Can Diesel
Mfr # 7350230
Zoro # G7516975
product price: $345.60
/ea
Free Shipping & Returns
$345.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Capacity 5 gal
- Can Capacity 5 gal
- Can Diameter 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 7350230
- Zoro # G7516975
- UPC # 697841140875
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 11 3/4 in |
Height | 17 1/2 in |
Outside Dia. | 11 3/4 in |
Hose Length | 9 in |
Hose Outside Dia. | 1 in |
Hose Outside Diameter | 1 in |
Overall Height | 18 1/2 in |
Description
Type II Safety Can, Can Type Type II, DOT Approved Yes, Capacity 5 gal, Compatible Fluids Diesel, Color Yellow, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter 1 in, Included Hose/Funnel Flexible Hose, Can Diameter 11 3/4 in, Overall Height 18 1/2 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Auto-Venting, Leakproof, Self-Closing, Footprint Shape Circle, Hose Length 9 in, Includes Flame Arrester Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Belt Accessory, Nylon (1095)
- PLASTICADE Barricade, Type III, Angle Iron, 6 ft., HIP (3906-HIP-DRILL-KIT)
- MCR SAFETY Cut-Resistant Gloves, L Glove Size, PK12 (9693PUL)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- JUSTRITE 1 gal Green Steel Type I Safety Can Oil (7110400)
- JUSTRITE 2 1/2 gal Green Steel Type II Safety Can Oil (7225420)
- JUSTRITE 2 1/2 gal Red Steel Type II Safety Can Flammables (7325130)
- JUSTRITE 2 1/2 gal Green Steel Type I Safety Can Oil (7125410)
- JUSTRITE 5 gal Green Steel Type II Safety Can Oil (7250420)
- JUSTRITE 2 1/2 gal Red Steel Type I Safety Can Flammables (7125100)
- FLAME SHIELD 2 gal Red HDPE Gas Can Gasoline (2310)
- Justrite Safety Cans