Shop All Safety Cans
Justrite
5 gal Yellow Steel
Mfr # JT7250230
Zoro # G001937296
original price:
$150.47
8% off
new price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Capacity 5 gal
- Can Diameter 11 3/4 in
- Standards Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # JT7250230
- Zoro # G001937296
- UPC # 978411407384
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 11 3/4 in |
Height | 17.5" |
Hose Length | 9" |
Hose Outside Diameter | 1 in |
Details
Material | Steel |
Color | Yellow |
Capacity | 5 gal |
Standards | Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI PRO ENTERPRISES Disinfection Mat, Red, 24" W x (802000)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-4X)
- MIGHTY LINE Marking Tape, Roll, 6In W, 100 ft. L (6RY)
- GEORGIA BOOT Georgia Boot Cedar Falls Moc-Toe Slip On (GB00560 M 105)
- JUSTRITE 5 gal Red Galvanized Steel Type I Safety Can Flammables (7150146)
- JUSTRITE Brown Cork Hose Gasket (11073)
- JUSTRITE 5 gal White Polyethylene HPLC Waste Can Solvents (12770)
- JUSTRITE Silver Stainless Steel Flame Arrestor (11400)
- JUSTRITE 2 1/2 gal Red Galvanized Steel Type I Safety Can Flammables (7225150)
- JUSTRITE Type II Safety Can, 2 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7220220)
- JUSTRITE 1 gal Red Polyethylene Type I Safety Can Flammables (14160)
- Justrite Safety Cans