Shop All Safety Cans
Justrite
5 gal Yellow Steel
Mfr # JT7150200
Zoro # G601971331
original price:
$100.37
14% off
new price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Capacity 5 gal
- Can Diameter 11 3/4 in
- Standards Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # JT7150200
- Zoro # G601971331
- UPC # 978411403010
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 11 3/4 in |
Height | 16.875" |
Details
Material | Steel |
Color | Yellow |
Capacity | 5 gal |
Standards | Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Body Fluid Spill Kit Refill for Clam Shell Carrier (3841-02-RFL)
- CONDOR Circuit Breaker Lockout, Rail, 1/4 inH, Red (48KV15)
- HY-KO 2In Reflective Number 2, 10PK (B00404)
- MCR SAFETY High Visibility Vest, Polyester, Zipper Closure, ANSI Class 2, U Back Stripe, Lime, Unisex, L (V2CL2MLZL)
- JUSTRITE 2 gal Red Steel Type I Safety Can Flammables (7120100)
- JUSTRITE Red Steel Just Rite 21-Gallon Oily Waste Can (9700)
- JUSTRITE 1 gal White Polyethylene, Polypropylene HPLC Waste Can Solvents (12160)
- JUSTRITE 1 gal Red Polyethylene Type I Safety Can Flammables (14169)
- JUSTRITE Silver Steel Flame Arrestor (11098)
- JUSTRITE 2 1/2 gal Red Steel (7125100)
- EAGLE MFG 5GAL YEL Diesel Can (UI-50-FSY)
- Justrite Safety Cans