Shop All Safety Cans
Justrite
5 gal Yellow Steel
Mfr # 7150200
Zoro # G107386592
original price:
$137.19
11% off
new price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Capacity 5 gal
- Can Diameter 11 3/4 in
- Standards Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 7150200
- Zoro # G107386592
- UPC # 697841140301
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 11 3/4 in |
Height | 16.875" |
Details
Material | Steel |
Color | Yellow |
Capacity | 5 gal |
Standards | Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved |
Description
Yellow cans can be used to designate the storage of diesel fuel Heavyduty, highgrade coated steel construction with reinforcing ribs to strengthen sidewalls to resist chemicals and stand up to heavy abuse Single spout for filling and pouring Selfclosing, leakproof lid and a swinging handle for carrying heavier loads Counter balanced ergonomic design with fullfisted grip handle offers gravity assisted pouring All models are equipped with an FM tested dual density flame arrester, which dissipates heat to stop flashback ignition Positive pressure relief mechanism automatically vents between 3 and 5 psig Meets OSHA and NFPA requirements, certified by FM, UL, ULC Carb compliant and TUV certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5 (22075-R)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465J54 (465J54)
- C.H. HANSON Stencil, No Parking, 30 x 46 In. (70002)
- ARIAT Womens FR Button Down Shirt, Blue, S (10027854)
- JUSTRITE 5 gal Green Polypropylene, Steel Type I Safety Can Oil (7150410)
- JUSTRITE Safety Can (9100)
- JUSTRITE 5 gal Red Steel, Brass Type I Safety Can Flammables (7150150)
- JUSTRITE Type II Safety Can, 2.5 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7225230)
- JUSTRITE white Plastic HPLC Coalescing/Carbon Filter (28161)
- JUSTRITE 5 gal Green Steel Type I Safety Can Oil (7150400)
- JUSTRITE 5 gal Yellow Galvanized Steel Type I Safety Can Diesel (7150240)
- Justrite Safety Storage