Shop All Safety Cans
Justrite
5 gal Red Steel/Polypropylene Funnel
Mfr # JT7150110
Zoro # G401951908
product price: $85.45
/ea
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Polypropylene Funnel
- Color Red
- Capacity 5 gal
- Can Capacity 5 gallon
- Can Diameter 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # JT7150110
- Zoro # G401951908
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 11 3/4 in |
Height | 16.875" |
Outside Dia. | 11.75" |
Details
Material | Steel/Polypropylene Funnel |
Color | Red |
Capacity | 5 gal |
Can Capacity | 5 gallon |
Standards | Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved (Can Only) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Vinyl (TDF308XVE)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y1511-200)
- EATON Tower Light, 40mm, Steady, Rd, Gr (SL4-100-L-RG-24LED)
- BRADY Label, 3/8 in W, Indoor, White (M6C-375-498)
- JUSTRITE 5 gal Green Polypropylene, Steel Type I Safety Can Oil (7150410)
- JUSTRITE 2 1/2 gal Yellow Steel Type II Safety Can Diesel (7325220)
- JUSTRITE Silver Steel Flexible Spout (11078)
- JUSTRITE Red Steel Just Rite 21-Gallon Oily Waste Can (9700)
- JUSTRITE 5 gal Green Steel Type II Safety Can Oil (7250420)
- JUSTRITE 5 gal Red Polyethylene (14545)
- EAGLE MFG 1 gal Blue Galvanized Steel Type I Safety Can Kerosene (UI10SB)
- Justrite Safety Storage