Shop All Safety Cans
Justrite
5 gal Red Steel
Mfr # JT7250130
Zoro # G501971110
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Capacity 5 gal
- Can Capacity 5 gallon
- Can Diameter 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # JT7250130
- Zoro # G501971110
- UPC # 978411406912
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 11 3/4 in |
Height | 17.5" |
Outside Dia. | 11.75" |
Hose Length | 9" |
Hose Outside Dia. | 1" |
Hose Outside Diameter | 1 in |
Details
Material | Steel |
Color | Red |
Capacity | 5 gal |
Can Capacity | 5 gallon |
Standards | Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Exit With Double Arrow, 10X14, Ps Vinyl (M214PB)
- MILWAUKEE TOOL Full Brim Yellow Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1123)
- ZORO SELECT Light Duty Stanchion, 41 In. H, Red, PK6 (91505-6)
- NEVS 1/4" Color Coding Dots Black - Roll Form (DOT-14RL Black)
- JUSTRITE 2 gal White Polyethylene, Polypropylene HPLC Waste Can Solvents (BY12752)
- JUSTRITE 5 gal Red Galvanized Steel Type I Safety Can Flammables (7150140)
- JUSTRITE 5 gal Yellow Steel Type II Safety Can Diesel (7350210)
- JUSTRITE Safety Can (9100)
- JUSTRITE Yellow Metal Safety Can, Type 1, Five Gallon, with Yellow Plastic Funnel, for Diesel Fuel (7150210)
- JUSTRITE 2 1/2 gal Yellow Steel Type II Safety Can Diesel (7325220)
- JUSTRITE 2 gal Red Steel Type I Safety Can Flammables (7120110)
- Justrite Safety Storage