Shop All Safety Cans
Justrite
5 gal Red Polyethylene
Mfr # 14545
Zoro # G605780991
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Red
- Can Capacity 5 gallon
- Can Diameter 11 1.2 in
- Standards Complies with NFPA Code 30; FM Approval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 14545
- Zoro # G605780991
- UPC # 697841142725
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 11 1.2 in |
Height | 17" |
Outside Dia. | 11.5" |
Details
Material | Polyethylene |
Color | Red |
Capacity | 5 gal |
Can Capacity | 5 gallon |
Standards | Complies with NFPA Code 30; FM Approval |
Description
Shelf can safety faucet at bottom 5 gallon polyethylene nonmetallic safety cans offer reliable dispensing for even the most corrosive liquids. Nonmetallic laboratory safety cans have all the benefits of justrite's type i polyethylene safety cans, with the addition of a self-closing faucet for easy dispensing. All fill spouts have a pressure relief cap with stainless steel flame arrester. Top of can features stainless steel hardware for maximum corrosion resistance and long life. Five gallon sizes also feature a vacuum relief valve in the lid for smooth liquid flow. Justrite's unique patented, current-carrying carbon insert imbedded into the container allows for proper grounding. Nonmetallic shelf cans have a faucet that is mounted two inches above the bottom to eliminate lifting the cans during dispensing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY White Goatskin Leather TIG Welding Gloves with Yellow 4" Split Leather Cuff, 2XL (WTIG)
- VP RACING FUELS VP Racing Plastic Utility Jug 5 gal (35221-CA)
- BRADY Label, Nylon, Color White, 3/8" W (M6C-375-499)
- ZORO SELECT Speed Bump, Rubber, 2 1/4 in H, 4 ft L, 12 in W, Black/Yellow (29NH40)
- JUSTRITE 2 1/2 gal Yellow Steel Type I Safety Can Diesel (7125200)
- JUSTRITE 5 gal white Polyethylene HPLC Spill Tray (84003)
- JUSTRITE 5 gal Yellow Steel Type I Safety Can Diesel (7150200)
- JUSTRITE 1 gal Red Polyethylene Type I Safety Can Flammables (14169)
- JUSTRITE 2 1/2 gal Yellow Steel Type II Safety Can Diesel (7325220)
- JUSTRITE 2 1/2 gal Green Steel Type II Safety Can Oil (7225420)
- EAGLE MFG 1 gal Blue Galvanized Steel Type I Safety Can Kerosene (UI10FSB)
- Justrite Safety Cans