Shop All Safety Cans
Justrite
5 gal Red Galvanized Steel Type I Safety Can Flammables
Mfr # 7150157
Zoro # G4830366
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Color Red
- Capacity 5 gal
- Can Color Red
- Can Capacity 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 7150157
- Zoro # G4830366
- UPC # 697841140295
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 11 3/4 in |
Height | 15 7/8 in |
Outside Dia. | 11 3/4 in |
Faucet Channel Diameter | 7/8 in |
Overall Height | 15 7/8 in |
Description
Type I Safety Can, Can Type Type I, DOT Approved No, Capacity 5 gal, Compatible Fluids Flammables, Color Red, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Not Applicable, Can Diameter 11 3/4 in, Overall Height 15 7/8 in, Includes Faucet Yes, Faucet Channel Diameter 7/8 in, Overall Width Not Applicable, Cap Features Pressure Relief, Self-Closing, Vacuum Relief, Faucet Location Top, Footprint Shape Circle, Includes Flame Arrester Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 221 L, CGA 165 Connection (221L-309)
- LABELMASTER Flammable Liquid Label, UN1090, PK500 (HSN5200)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113055)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (P2HNRW01A000)
- JUSTRITE 1 gal Yellow Polypropylene, Steel Type I Safety Can Diesel (7110210)
- JUSTRITE Silver Stainless Steel Flame Arrestor (11400)
- JUSTRITE Gray/White Polypropylene HPLC Manifold (28178)
- JUSTRITE 2 1/2 gal Red Steel Type II Safety Can Flammables (7325130)
- JUSTRITE 5 gal Green Steel Type I Safety Can Oil (7150400)
- JUSTRITE 1 gal Red Polyethylene Type I Safety Can Flammables (14169)
- JUSTRITE 2 1/2 gal Red Steel Type I Safety Can Flammables (7125100)
- Justrite Safety Cans