Shop All Safety Cans
Justrite
5 gal Red Galvanized Steel Type I Safety Can Flammables
Mfr # 7150140
Zoro # G3361556
product price: $230.18
/ea
Free Shipping & Returns
$230.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Outside Dia. 11 3/4 in
- Color Red
- Capacity 5 gal
- Can Capacity 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 7150140
- Zoro # G3361556
- UPC # 697841140233
- Country of Origin United States
- Category Safety Cans
Dimensions
Outside Dia. | 11 3/4 in |
Can Diameter | 11 3/4 in |
Height | 16 7/8 in |
Overall Height | 16 7/8 in |
Faucet Channel Diameter | 1/2 in |
Description
Type I Safety Can, Can Type Type I, DOT Approved No, Capacity 5 gal, Compatible Fluids Flammables, Color Red, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Not Applicable, Can Diameter 11 3/4 in, Overall Height 16 7/8 in, Includes Faucet Yes, Faucet Channel Diameter 1/2 in, Overall Width Not Applicable, Cap Features Pressure Relief, Self-Closing, Vacuum Relief, Faucet Location Bottom, Footprint Shape Circle, Includes Fill Spout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Oxford Shoe, D, 11 1/2, Brown, PR (FS2650)
- 212 PERFORMANCE Fr Fabricator, Cut 2, Black, XL, PR (FRGC2-05-011)
- MCR SAFETY Cut Resistant Sleeve, 14 in. L (9314D10)
- HONEYWELL SERVUS Size 14 Men's Steel Rubber Boot, Black (75109/14)
- JUSTRITE 1 gal White Polyethylene, Polypropylene HPLC Waste Can Solvents (12160)
- JUSTRITE 2 1/2 gal Yellow Steel Type I Safety Can Diesel (7225240)
- JUSTRITE Type II Safety Can, 5 Gal Capacity, Galvanized Steel, For Flammables, Red, Includes Hose (7250130)
- JUSTRITE 5 gal Blue Steel Type II Safety Can Kerosene (7250330)
- JUSTRITE 5 gal Yellow Steel Type I Safety Can Diesel (7150200)
- JUSTRITE Black Rubber Spout Replacement Gasket (11020)
- MIDWEST CAN Auto Shutoff Gas Can 6Gl (6610)
- Justrite Safety Storage