Shop All Safety Cans
Justrite
5 gal Red 24-Gauge Galvanized Steel
Mfr # U251SX5
Zoro # G505626566
original price:
$229.58
11% off
new price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 24-Gauge Galvanized Steel
- Color Red
- Capacity 5 gal
- Can Capacity 5 gal
- Standards NFPA Code 30; FM Approval; UL Approval; ULC Approval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # U251SX5
- Zoro # G505626566
- UPC # 48441221547
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 15.875 in |
Hose Outside Dia. | 5/8" |
Width | 11.25 in |
Hose Outside Diameter | 5/8 in |
Details
Material | 24-Gauge Galvanized Steel |
Color | Red |
Capacity | 5 gal |
Can Capacity | 5 gal |
Standards | NFPA Code 30; FM Approval; UL Approval; ULC Approval |
Description
This type ii safety can holds 5 gallons. Manufactured with hot-dipped 24-gauge galvanized steel. Deep drawn seamless construction with no top or side seam. Double interlock no-weld bottom seam. Trilingual label. Red baked on powder coat finish. Fixed handle, 5/8" spout. Meets osha & nfpa code 30 requirements, fm, ul, ulc approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 9, PR (11-840)
- C.H. HANSON Letter/Number Stamp Set, Reversed, 1/16" (25683)
- VIKING Viking Marine Kadett Boot Blue (VW24-13)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48868)
- JUSTRITE 5 gal White Polyethylene HPLC Waste Can Solvents (12770)
- JUSTRITE 5 gal Yellow Galvanized Steel Type I Safety Can Diesel (7150240)
- JUSTRITE Silver Steel Flexible Spout (11078)
- JUSTRITE white Plastic HPLC Coalescing/Carbon Filter (28162)
- JUSTRITE 1 gal Red Polyethylene Type I Safety Can Flammables (14169)
- JUSTRITE Justrite® Manufacturing Metal 2 Gallon Gasoline Container / Gas Can, Type-1 Safety, Red (7120100)
- EAGLE MFG 1 gal Red Galvanized steel Type I Safety Can Flammables (UI10FS)
- Justrite Safety Storage