Shop All Safety Cans
Justrite
5 gal Green Steel Type II Safety Can Oil
Mfr # 7250430
Zoro # G3816687
product price: $127.43
/ea
Free Shipping & Returns
$127.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Green
- Can Capacity 5 gal
- Can Diameter 11 3/4 in
- Can Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 7250430
- Zoro # G3816687
- UPC # 697841140790
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 11 3/4 in |
Height | 17 1/2 in |
Outside Dia. | 11 3/4 in |
Hose Outside Dia. | 1 in |
Hose Length | 9 in |
Hose Outside Diameter | 1 in |
Overall Height | 17 1/2 in |
Description
Type II Safety Can, Can Type Type II, DOT Approved No, Capacity 5 gal, Compatible Fluids Oil, Color Green, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter 1 in, Included Hose/Funnel Flexible Hose, Can Diameter 11 3/4 in, Overall Height 17 1/2 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Automatic Positive-Pressure Relief Vent, Footprint Shape Circle, Hose Length 9 in, Includes Flame Arrester Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Mechanics Gloves, A6 Cut Level, Uncoated, XL, 1 PR (4018-XL (10))
- MUCK BOOT CO Kids' Hale Boot (KBH900 M 050)
- REEBOK Mens Grey and Black Comp Toe Athleti, PR (RB3481)
- ZORO SELECT Lag Bolts, Steel, Silver (COMBO 6)
- JUSTRITE 2 1/2 gal Green Steel Type II Safety Can Oil (7225430)
- JUSTRITE 1 gal Green Steel Type II Safety Can Oil (7210420)
- JUSTRITE 2 gal Green Steel Type II Safety Can Oil (7220420)
- JUSTRITE 5 gal Blue Steel Type I Safety Can Kerosene (7150300)
- JUSTRITE 5 gal Yellow Steel Type II Safety Can Diesel (7250220)
- JUSTRITE 5 gal White Polyethylene, Polypropylene HPLC Waste Can Solvents (TF12755)
- JUSTRITE Steel Drain Can ext. dia. 11.63" x 16.75" H (CAN166)
- Justrite Safety Cans