Shop All Safety Cans
Justrite
5 gal Green Polypropylene, Steel Type I Safety Can Oil
Mfr # 7150410
Zoro # G6784321
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene, Steel
- Color Green
- Can Capacity 5 gal
- Can Diameter 11 3/4 in
- Standards CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 7150410
- Zoro # G6784321
- UPC # 697841140394
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 11 3/4 in |
Height | 16 7/8 in |
Outside Dia. | 11 3/4 in |
Overall Height | 16 7/8 in |
Description
Type I Safety Can, Can Type Type I, DOT Approved No, Capacity 5 gal, Compatible Fluids Oil, Color Green, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Funnel, Can Diameter 11 3/4 in, Overall Height 16 7/8 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Auto-Venting, Leakproof, Self-Closing, Footprint Shape Circle, Includes Funnel, Includes Flame Arrester Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, M (6323PB-M)
- ZORO SELECT Lockout Padlock, KD, Brown, 2"H (48JR89)
- INTERSTATE SAFETY Economy Double Pull Elastic Back Support Belt with Adjustable Shoulder Straps - Extra Large (40150-XL)
- ERGODYNE Ergodyne® Skullerz® 8987 Rechargeable Universal Hard Hat LED Light, Orange (60197)
- JUSTRITE 1 gal Green Polypropylene, Steel Type I Safety Can Oil (7110410)
- JUSTRITE Gray/White Polypropylene HPLC Manifold (28178)
- JUSTRITE Red Metal Safety Can, Type ll, Two Gallon Capacity, with 5/8" x 9" Flexible Metal Hose, for Gasoline (7220120)
- JUSTRITE 5 gal Red Steel, Brass Type I Safety Can Flammables (7150150)
- JUSTRITE 1 gal Red Steel Type I Safety Can Flammables (7110100)
- JUSTRITE 5 gal Red Steel Type I Safety Can Flammables (7150100)
- VP RACING FUELS 5.5 GAL YELLOW VP UTILITY JUG W/ HOSE (3556-CA)
- Justrite Safety Cans