Shop All Safety Cans
Justrite
5 gal Blue Steel
Mfr # JT7250330
Zoro # G701948837
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue
- Capacity 5 gal
- Can Capacity 5 gallon
- Can Diameter 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # JT7250330
- Zoro # G701948837
- Country of Origin Unknown
- Category Safety Cans
Dimensions
Can Diameter | 11 3/4 in |
Height | 17.5" |
Outside Dia. | 11.75" |
Hose Length | 9" |
Hose Outside Dia. | 1" |
Hose Outside Diameter | 1 in |
Details
Material | Steel |
Color | Blue |
Capacity | 5 gal |
Can Capacity | 5 gallon |
Standards | Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Glove, M, Full Finger, PR (914M)
- 3M SPEEDGLAS Wide-View Anti-Fog Grinding Visor, PK5 (06-0700-54)
- SCHNEIDER ELECTRIC Incandescent 7W 120Vac/Dc Ba15D (DL1BEG)
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, Large (6BTSM-L)
- JUSTRITE 2 1/2 gal Red Galvanized Steel Type I Safety Can Flammables (7225150)
- JUSTRITE 5 gal Red Galvanized Steel Type I Safety Can Flammables (7150146)
- JUSTRITE white Plastic HPLC Replacement Carbon Filters (28157)
- JUSTRITE Brown Cork Hose Gasket (11073)
- JUSTRITE Yellow Metal Safety Can, Type 1, Two Gallon Capacity, for Diesel Fuel and Other Flammable Liquids (7120200)
- JUSTRITE Type II Safety Can, 2.5 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7225230)
- NO-SPILL NO-SPILL Red 5 Gallon No Spill Fast Flow Portable Fuel Can - Professional Quality (765-104)
- Justrite Safety Cans