Shop All Safety Cans
Justrite
5 gal Blue Steel
Mfr # JT7150300
Zoro # G602066647
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Steel
- Capacity 5 gal
- Standards Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved
- Can Capacity 5 gallon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # JT7150300
- Zoro # G602066647
- Country of Origin Unknown
- Category Safety Cans
Dimensions
Can Diameter | 11 3/4 in |
Height | 16.875" |
Outside Dia. | 11.75" |
Details
Color | Blue |
Material | Steel |
Capacity | 5 gal |
Standards | Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved |
Can Capacity | 5 gallon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC 2-Drum Spillpallet w/Drain (4062-YE-D)
- TILLMAN Select Work Glv-Cd, PR (1500)
- MAPA PROFESSIONAL MAPA® Blue-Grip„¢ LL301 Natural Rubber Gloves, Heavy Weight, Blue, 1 Pair, Medium, 301427 (301427)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (16-340LG/XXL)
- JUSTRITE 2 1/2 gal Red Steel Type II Safety Can Flammables (7325130)
- JUSTRITE 5 gal Yellow Steel Type II Safety Can Diesel (7250220)
- JUSTRITE 2 gal White Polyethylene, Polypropylene HPLC Waste Can Solvents (PP12752)
- JUSTRITE 2 1/2 gal Green Steel Type I Safety Can Oil (7125410)
- JUSTRITE 5 gal. White Polyethylene, Polypropylene HPLC Waste Can Solvents (PP12755)
- JUSTRITE Eagle Type I Safety Can - 2 Gallon with Funnel - Red (UI20FS)
- VP RACING FUELS 5.5 GAL RED VP UTILITY JUG (3512-CA)
- Justrite Safety Storage