Shop All Safety Cans
Justrite
5 gal Blue Polypropylene, Steel Type I Safety Can Kerosene
Mfr # 7150310
Zoro # G6816302
product price: $82.80
/ea
Free Shipping & Returns
$82.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene, Steel
- Color Blue
- Capacity 5 gal
- Can Capacity 5 gal
- Can Diameter 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 7150310
- Zoro # G6816302
- UPC # 697841140370
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 11 3/4 in |
Height | 16 7/8 in |
Outside Dia. | 11 3/4 in |
Overall Height | 16 7/8 in |
Description
Type I Safety Can, Can Type Type I, DOT Approved No, Capacity 5 gal, Compatible Fluids Kerosene, Color Blue, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Funnel, Can Diameter 11 3/4 in, Overall Height 16 7/8 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Auto-Venting, Leakproof, Self-Closing, Footprint Shape Circle, Includes Funnel, Includes Flame Arrester Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Pants, Blue, 38 x 32 In., 12.2 cal/cm2 (PLW2NV 38 32)
- SIGNMISSION Compact Car Parking Violators Towed Away Vehicle Owners Expense Alum, 24" L, 18" H, A-1824-24250 (A-1824-24250)
- LABELMASTER Inhalation Hazard Placard, Tagboard, PK25 (Z-PL29)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 6, 1 PR (S18TAFGFN6)
- JUSTRITE 2 gal Red Steel (7220120)
- JUSTRITE 5 gal Red Steel Type II Safety Can Flammables (7350110)
- JUSTRITE 5 gal Blue Steel Type II Safety Can Kerosene (7250330)
- JUSTRITE Poly Liquid Disposal Can ext. dia. 12" x 20" H (CAN119)
- JUSTRITE Poly Liquid Disposal Can ext. dia. 12" x 14.75" H (CAN117)
- JUSTRITE 2 1/2 gal Blue Steel Type II Safety Can Kerosene (7225320)
- NO-SPILL Gas Can Nospill 1.25 Gal (1415)
- Justrite Safety Cans