Shop All Cable Protectors
Justrite
5 Channel Right Turn, Yellow/Black, YJ5TR-125-Y/B
Mfr # YJ5TR-125-Y/B
Zoro # G305656855
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 32600 lb/Axle
- Number of Channels 5
- Color Yellow Lid / Black Base
- Max. Cable Dia. 1.325 in
- Length 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # YJ5TR-125-Y/B
- Zoro # G305656855
- UPC # 812958009062
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1.325 in |
Length | 25 in |
Width | 20 in |
Channel Width | 1.25 |
Height | 2 in |
Details
Load Capacity | 32600 lb/Axle |
Number of Channels | 5 |
Color | Yellow Lid / Black Base |
Connection Style | Dog Bone Connector |
Description
5 channel right turn, yellow/black, yj5tr-125-y/b features protects cable and hoses up to 1.0" outside dia. the "original" cable protector dog bone connectors to extend to any desired length hinged lid for easy cable placement modular interlocking design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOMT Series 20/30A, 2 Pole, 120/240V AC (HOMT2020230)
- 3M Shrink Tubing, 1.1in ID, Red, 9in, PK3 (ITCSN-1100-9"-RED-12-3 PC PKS)
- LEVITON Receptacle (8300-HW)
- EATON ProxSwitch, 12mm, Shielded, PNP, NC, 2m (E57G-12SPC2-C2)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Black (FL1X4-B)
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base - ADA Ramps (GD5X75-O/B)
- JUSTRITE Diamondback® Tunnel Only For 6.5" Line (UHB5060T)
- JUSTRITE Guard Dog 3 CH Drop Over - Black (GD3-DO-B)
- JUSTRITE Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY (GG5X125-Y/GRY)
- JUSTRITE Cable Protector 5-Channel Lineal, Yellow/Black, Y5-125-Y/B (YJ5-125-Y/B)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft. (CP1X225-GP-O)
- Justrite Cable Protectors