Shop All Cable Protectors
Justrite
5-Channel General Purpose Cable Guard, 36"L x 17-1/4"W x 1-15/16"H, Yellow/Orange
Mfr # CP5X125-GP-O/Y
Zoro # G102702755
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 21000 lb/Axle
- Number of Channels 5
- Color Orange Lid / Yellow Base
- Max. Cable Dia. 1.3 in
- Length 37.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # CP5X125-GP-O/Y
- Zoro # G102702755
- UPC # 812958000731
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1.3 in |
Length | 37.5 in |
Width | 17.38 in |
Channel Width | 1.3 |
Height | 2 in |
Details
Load Capacity | 21000 lb/Axle |
Number of Channels | 5 |
Color | Orange Lid / Yellow Base |
Connection Style | T-Connector Connector |
Description
MODULAR CABLE GUARDS GENERAL PURPOSE - IDEAL FOR VEHICLES AND PEDESTRIAN TRAFFIC. HELPS PROTECT AIR LINES AND ELECTRIC CABLES FROM DAMAGE. ELIMINATES THE NEED TO BURY OR STRING LINES OVERHEAD. NON-CONDUCTIVE POLYURETHANE RESISTS WEATHER AND ABRASION. DIAMOND PLATE SURFACE FOR INCREASED TRACTION AND BUILT-IN HANDHOLDS FOR EASY TRANSPORT. ACCOMMODATES CABLES UP TO 1.3" OUTSIDE DIAMETER. FEATURES 5-CHANNEL INTERLOCKING 3-FOOT SECTIONS AND END CAPS. T-CONNECTOR HELPS PREVENT BREAKAGE AND ACCIDENTAL DISASSEMBLY. STAY OPEN LID MAKES REMOVING AND REPLACING LINES EASY. PERMANENT MOLDED SAFETY WARNING LABELS AND BRIGHT ORANGE AND BLACK COLOR ALERT PEDESTRIANS OF POTENTIAL HAZARDS. EASY TO SET-UP.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 40A, 700V AC, Non-Indicating (A70QS40-4)
- RACO Compression Connector, 1/2" Conduit, Steel (2902RT)
- RITTAL Hose-Proof Hood, NOVAL Accessory, 14 Gang, Stainless Steel (3237080)
- GE Molded Case Circuit Breaker, THQL Series 100A, 2 Pole, 120/240V AC (THQL21100)
- JUSTRITE Guard Dog 3 CH Drop Over - Black (GD3-DO-B)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Black (FL1X4-B)
- JUSTRITE 2-Channel Heavy Duty Cable Guard, 36"L x 22"W x 4-1/8"H, Yellow/Orange (CP2X325-Y/O)
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base - ADA Ramps (GD5X75-O/B)
- JUSTRITE Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY (GG5X125-Y/GRY)
- JUSTRITE Diamondback® Tunnel Only For 6.5" Line (UHB5060T)
- GLOBAL INDUSTRIAL 39L x 5W x 3/4H Molded Rubber Cable Protector, 2200 lbs Cap., Black (708184BK)
- Justrite Cable Protectors