Shop All Cable Protectors
Justrite
5 Channel Cable Guard End Caps
Mfr # CPEC5X125-O
Zoro # G505656846
original price:
$294.25
8% off
new price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 40300 lb/Axle
- Number of Channels 5
- Color Orange
- Max. Cable Dia. 1.35 in
- Length 19.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # CPEC5X125-O
- Zoro # G505656846
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1.35 in |
Length | 19.63 in |
Width | 12.5 in |
Channel Width | 1.35 |
Height | 2.25 in |
Details
Load Capacity | 40300 lb/Axle |
Number of Channels | 5 |
Color | Orange |
Connection Style | T-Connector Connector |
Description
Modular cable guards end caps heavy duty - ideal for heavy trucks and forklifts in industrial environments. end caps for the 5 channel modular cable guards (image shown has 3 channels). Non-conductive polyurethane resists weather and abrasion. Accommodates cables up to 3 1/4" diameter. Easy to set-up.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, Double Set, RedFemale, 300AC/DC (HBL300FR)
- SQUARE D Filler Plate, 100A, 120/240V (QOFPCP)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 30A, 250V AC, Non-Indicating (NON-30)
- EATON Circuit Breaker, FAZ Series 16A, 1 Pole, 277/480V AC, B Curve (FAZ-B16/1-SP)
- JUSTRITE Cable Protector 5-Channel Lineal, Yellow/Black, Y5-125-Y/B (YJ5-125-Y/B)
- JUSTRITE Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY (GG5X125-Y/GRY)
- JUSTRITE Diamondback® Tunnel Only For 6.5" Line (UHB5060T)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Orange (FL1X4-O)
- JUSTRITE Checkers Guard Dog5 CH Cable Protector Orange LidBlack Base (GD5X125-O/B)
- JUSTRITE 5-Channel Heavy Duty Cable Guard, 36"L x 20"W x 2-5/16"H, Yellow/Orange (CP5X125-Y/O)
- ELECTRIDUCT RubberForm MLSB Recycled Rubber Speed Bumps (SB-RF-MLSB2.5)
- Justrite Cable Protectors