Shop All Safety Cabinets
Justrite
45g cab man yl flam safe
Mfr # 894500
Zoro # G502749589
product price: $1,691.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$1,691.99
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Width 43 in
- Depth 18
- Height 65 in
- Safety Cabinet Standards NFPA Code 30; FM Approved; OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 894500
- Zoro # G502749589
- UPC # 697841000000
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 |
Height | 65 in |
Dimensions | Exterior: 65 in H x 43 in W x 18 in D; Interior: 60.5 in H x 39.5 in W x 14.6 in D |
Details
Capacity | 45 gal |
Safety Cabinet Standards | NFPA Code 30; FM Approved; OSHA |
Number of Doors | 2 |
Material | 18-Gauge CR Steel |
Features | Adjustable Shelves |
Number of Shelves | 2 |
Color | Yellow |
Door Type | Manual |
Shelving Type | Adjustable |
Compliance | Complies with NFPA Code 30; FM Approval |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING Exit Sign, 2W, Grn (APC7G)
- KINCO Leather Glove, Pigskin, Full Grain, M, PR (1917-M)
- SIGNMISSION OSHA Danger Sign, 10" Height, 14" Width, Rigid Plastic, Do Not Enter Chemicals In Use, Landscape (OS-DS-P-1014-L-1145)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-XL)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891720)
- JUSTRITE Flammable Cabinet, 30 gal., Red (893301)
- JUSTRITE Paints and Inks Cabinet, 60 gal., Red (894511)
- JUSTRITE Flammable Safety Cabinet, 45 gal., White, Depth: 18" (894505)
- JUSTRITE Haz Material Safety Cabinet, 90 Gal, Blue (869028)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 Gal., Yellow (891320)
- JAMCO Pesticide Safety Cabinet, 12 gal., 35in. H, Green (FL12EP)
- Justrite Safety Cabinets