Shop All Cable Protectors
Justrite
4 Channel End Boot, Pair, Yellow, YJ4EB-125-Y
Mfr # YJ4EB-125-Y
Zoro # G605656852
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Channels 4
- Load Capacity 32600 lb/Axle
- Color Yellow
- Max. Cable Dia. 1.25 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # YJ4EB-125-Y
- Zoro # G605656852
- UPC # 812958009024
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1.25 in |
Length | 6 in |
Width | 18 in |
Channel Width | 1.25 |
Height | 2 in |
Details
Number of Channels | 4 |
Load Capacity | 32600 lb/Axle |
Color | Yellow |
Connection Style | Dog Bone Connector |
Description
4 channel end boot, pair, yellow, yj4eb-125-y features protects cable and hoses up to 1.25" outside dia. the "original" cable protector dog bone connectors to extend to any desired length hinged lid for easy cable placement modular interlocking design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Xxv18 Ultrasonic Proximity Pnp No M12 (XXV18B1PAM12)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5146-1)
- SOUTHWIRE 250 Ft. 12/2 MC Armored Cable Electrical Wire (68580055)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 7A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-7)
- JUSTRITE Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY (GG5X125-Y/GRY)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Orange (FL1X4-O)
- JUSTRITE Cable Protector 5-Channel Lineal, Yellow/Black, Y5-125-Y/B (YJ5-125-Y/B)
- JUSTRITE Diamondback® Tunnel Only For 6.5" Line (UHB5060T)
- JUSTRITE Guard Dog 3 CH Drop Over - Black (GD3-DO-B)
- JUSTRITE Checkers Guard Dog5 CH Cable Protector Orange LidBlack Base (GD5X125-O/B)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 4.4" x 5ft- Black (WL-SW-HD-440-5-BK)
- Justrite Cable Protectors