Shop All Cable Protectors
Justrite
4 Channel Cable Guard
Mfr # CP4X125-Y/O
Zoro # G205656849
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Channels 4
- Load Capacity 40300 lb/Axle
- Color Yellow Lid / Orange Base
- Max. Cable Dia. 1.35 in
- Length 38.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # CP4X125-Y/O
- Zoro # G205656849
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1.35 in |
Length | 38.63 in |
Width | 19.75 in |
Channel Width | 1.85 |
Height | 2.25 in |
Details
Number of Channels | 4 |
Load Capacity | 40300 lb/Axle |
Color | Yellow Lid / Orange Base |
Connection Style | T-Connector Connector |
Description
Modular cable guards heavy duty - ideal for heavy trucks and forklifts in industrial environments. helps protect air lines and electric cables from damage. Eliminates the need to bury or string lines overhead. Non-conductive polyurethane resists weather and abrasion. Diamond plate surface for increased traction and built-in handholds for easy transport. Accommodates cables up to 3 1/4" diameter. Features 4 channel interlocking 3-foot sections and end caps (image shown has 3 channels). Heavy duty t-connector helps prevent breakage and accidental disassembly. Stay open lid makes removing and replacing lines easy. Permanent molded safety warning labels and bright yellow and black color alert pedestrians of potential hazards. Easy to set-up.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, Handy, 1 Gang, Galvanized Zinc, 1-7/8 in D, 2 in W, 4 in L, 13 cu in Capacity (660)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31QG3EEX)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Aluminum (A8P6AL)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L6)
- JUSTRITE 2-Channel Heavy Duty Cable Guard, 36"L x 22"W x 4-1/8"H, Yellow/Orange (CP2X325-Y/O)
- JUSTRITE Diamondback® Tunnel Only For 6.5" Line (UHB5060T)
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base - ADA Ramps (GD5X75-O/B)
- JUSTRITE Guard Dog 3 CH Drop Over - Black (GD3-DO-B)
- JUSTRITE Cable Protector 5-Channel Lineal, Yellow/Black, Y5-125-Y/B (YJ5-125-Y/B)
- JUSTRITE 5-Channel Heavy Duty Cable Guard, 36"L x 20"W x 2-5/16"H, Yellow/Orange (CP5X125-Y/O)
- PYLE Cable Protector (Pair) (PCBLCO101X2)
- Justrite Cable Protectors