Shop All Transport Drums
Justrite
4-1/2 gal. Steel Trash Can
Mfr # 26040
Zoro # G6107787
product price: $131.20
/ea
Free Shipping & Returns
$131.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 4-1/2 gal.
- Primary Drum Material Steel
- Container Shape Round
- Color Gray
- Drum Head Type Open Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 26040
- Zoro # G6107787
- UPC # 697841008878
- Country of Origin United States
- Category Transport Drums
Dimensions
Height | 11 3/4 in |
Width | 13-1/4" |
Overall Height | 11 3/4 in |
Outside Dia. | 13 1/4 in |
Diameter | 13-1/4" |
Width/Diameter | 11 7/8 in |
Description
Fire-Resistant Trash Can, Round, Open, 4 1/2 gal, Gray, Height 13 1/4 in, Width/Diameter 11 7/8 in, Metal, Steel, Powder Coated, No Lid, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Econ T-Nut, 5/16-18 Thread, 15 S (3278)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, Black, 10 7/8 in L (QUS235BK)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 9 Shelves, Red (363-17-S1156)
- AZAR DISPLAYS 9.5"W x 9.5"D x 9.5"H Riser Display, PK4 (515314)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 15 gal, Unlined, Gray (26005)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 55 gal, Unlined, Black (26054K)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 15 gal, Unlined, White (26005W)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 15 gal, Unlined, Black (26005K)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 12 gal, Unlined, Gray (26001)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 30 gal, Unlined, Black (26014K)
- ZORO SELECT Open Head Transport Drum, Fiber, 55 gal, Unlined, Brown (FFL21-55)
- Justrite Drums & Accessories