Shop All Safety Cabinet Accessories
Justrite
30 GAL LAB PACK/SALVAGE
Mfr # 1602
Zoro # G709842182
product price: $76.57
/ea
Free Shipping & Returns
$76.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28.5 in
- Depth 21.125 in
- Material High-Density-Polyethylene
- Load Capacity 30 gal
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1602
- Zoro # G709842182
- UPC # 48441603206
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 28.5 in |
Depth | 21.125 in |
Details
Material | High-Density-Polyethylene |
Load Capacity | 30 gal |
Color | Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Exit Sign, 8 3/4 in x 15 1/2 in, Plastic, GRAN11419 (GRAN11419)
- WEARWELL Black Smooth Drainage Mat 24 In W x 3 Ft L, 5/8 In (476)
- LEAKFINDER Fluorescence Enhancing Glasses (LF40)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-XL)
- JUSTRITE VaporTrap Cabinet Filter, PK2 (29916)
- JUSTRITE Shelf Divider Set, Steel, 2-1/32 In. W (29990)
- JUSTRITE Poly Tray, Yellow, Polyethylene (29052)
- JUSTRITE Cabinet Cover, 33-1/2 In. W, 34 In. D (25989)
- JUSTRITE Poly Shelf Tray, 13 (29050)
- JUSTRITE Parts Basket For 3AV53, 13M393, 3NPW6 (27903)
- JUSTRITE Shelf, 2 In. H, 32 In. W, 18 In. D (29939)
- Justrite Safety Storage