Shop All Cable Protectors
Justrite
3 Channel Left Turn, Yellow/Black,
Mfr # YJ3TL-225-Y/B
Zoro # G505656860
original price:
$496.52
8% off
new price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 28420 lb/Axle
- Number of Channels 3
- Color Yellow Lid / Black Base
- Max. Cable Dia. 2.125 in
- Length 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # YJ3TL-225-Y/B
- Zoro # G505656860
- UPC # 812958008997
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 2.125 in |
Length | 25 in |
Width | 20 in |
Channel Width | 2.125 |
Height | 3 in |
Details
Load Capacity | 28420 lb/Axle |
Number of Channels | 3 |
Color | Yellow Lid / Black Base |
Connection Style | Dog Bone Connector |
Description
3 channel left turn, yellow/black, yj3tl-225-y/b features protects cable and hoses up to 2.125" outside dia. the "original" cable protector dog bone connectors to extend to any desired length hinged lid for easy cable placement modular interlocking design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ring Terminal, expanded vinyl insulation, 12, PV10-14RX-L, PK 50 (PV10-14RX-L)
- ZORO SELECT Strut Chan, 5 ft.L, Solid, 304 SS (FS-200 ST4 60.00)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Conditioners, 17.65x14.25x1.50, Lt G (PLM13N17)
- SCHNEIDER ELECTRIC Wrench, F/30mm Protective Boots (9001K1)
- JUSTRITE Cable Protector 5-Channel Lineal, Yellow/Black, Y5-125-Y/B (YJ5-125-Y/B)
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base - ADA Ramps (GD5X75-O/B)
- JUSTRITE 2-Channel Heavy Duty Cable Guard, 36"L x 22"W x 4-1/8"H, Yellow/Orange (CP2X325-Y/O)
- JUSTRITE Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY (GG5X125-Y/GRY)
- JUSTRITE 5-Channel Heavy Duty Cable Guard, 36"L x 20"W x 2-5/16"H, Yellow/Orange (CP5X125-Y/O)
- JUSTRITE Guard Dog 3 CH Drop Over - Black (GD3-DO-B)
- JANDORF Cord Prtctr 14-16G Blk (61418)
- Justrite Cable Protectors