Shop All Spill Control Kits and Stations
Justrite
25'L x 9"W, Water Filled Boom - 28454
Mfr # 28454
Zoro # G8828434
product price: $191.71
/ea
Free Shipping & Returns
$191.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Width 9 in
- Material PVC
- Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28454
- Zoro # G8828434
- UPC # 697841157248
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Width | 9 in |
Length | 25 ft |
Details
Item | Water-Filled Spill Containment Berm |
Color | Blue |
Material | PVC |
Description
Use the water filled booms in storm water management, portable washdown/ pressure washing diversion, spill diversion, and equipment and personnel decontamination. Flexible PVC film construction conforms to uneven surfaces suchas asphalt or concrete to form a diversionary barrier away from storm drains or as a holding area for wet vacuum operations. Features easy-open push plug for filling with standard water hose. Helps comply with EPA for stormwater regulations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Accuform Stopout Ultimate Lockout Kit, Plastic (KSK700)
- BRADY Arc Flash Label, Orng/Bk/Wht, Plystr, PK2 (THTEL-161-483-1-WA)
- STEINER INDUSTRIES Glove, Back-Hand Pad, 3 Layr, 7-1/2"x5-3/4" (15A56)
- BRADY Label, 29/32 in W, White (M7-97-488)
- JUSTRITE Eagle 1689 Spill Containment Poly Pallet Ramp - Yellow (1689)
- JUSTRITE 5'L x 9"W, Water Filled Boom Diverter - 28450 (28450)
- JUSTRITE Eagle Spill Containment Black Utility Tray 36"L x 18"W x 2"H (1677BLK)
- JUSTRITE Spill Berm, 4 ft. L x 4 ft. W x 2 in. H (28418)
- JUSTRITE 50'L x 9"W, Water Filled Boom - 28456 (28456)
- JUSTRITE 10'L x 9"W, Water Filled Boom Diverter - 28452 (28452)
- PURELL Body Fluid Spill Kit Refill for Clam Shell Carrier (3841-02-RFL)
- Justrite Spill Control Kits and Stations