Shop All Safety Cans
Justrite
2.5 Gallon Type II Red Steel Gas / Flammables AccuFlow Safety Can
Mfr # 8447225120
Zoro # G911517748
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8447225120
- Zoro # G911517748
- Country of Origin United States
- Category Safety Cans
Description
This Justrite 2.5-gallon Type II red steel gas / flammables AccuFlow safety can with 5/8'' diameter metal hose and flame arrester 7225120 makes it easy to fuel up just about anywhere! This safety can has a convenient hose spout design that allows for easy smooth pouring of gasoline and other flammable liquids into any tank. Plus the sealed lid with automatic positive-pressure relief provides auto-venting to prevent rupture and makes filling the can a breeze! The can's Safe-Squeeze trigger allows you to dispense just the right amount while the AccuFlow design ensures a continuous accurate flow.This can includes two openings for ease of use. One opening has a 9'' long hose spout with a 5/8'' diameter for controlled pouring while the other opening has an ergonomic lift lever for easy filling. This Type II safety can also includes a stainless steel flame arrester to reduce the chances of fires and explosions when working with hazardous liquids. The durable handle helps you transport the container and keep a firm hold on it while dispensing. Its compact profile makes for easy storage while the red color clearly denotes it for use with gasoline and other flammable liquids.This can has a high-grade coated steel construction with a powder-coat finish for a strong chemical-resistant solution to your fueling needs. With a rugged design and user-friendly features this safety can will last for years to come. Streamline your workflow and fuel up generators food trucks or other equipment with this OSHA NFPA and CARB compliant Justrite safety can!Overall Dimensions:Diameter: 11 3/4''Height: 12''Capacity: 2.5 Gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMER SAFETY Vest Style, XL, Blue/Black (H212100031.XLG)
- RADIANS Safety Glasses, Gray Polarized (RV01901D)
- 3M Cap Suspension H-213-2/37117(AAD), 1/pk (H-213-2)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK5 (43060)
- JUSTRITE 1 gal Blue Steel Type II Safety Can Kerosene (7210320)
- JUSTRITE 2 gal Blue Steel Type I Safety Can Kerosene (7120300)
- JUSTRITE white Plastic HPLC Coalescing/Carbon Filter (28161)
- JUSTRITE 5 gal white Polyethylene HPLC Spill Tray (84003)
- JUSTRITE Red Steel Just Rite 21-Gallon Oily Waste Can (9700)
- JUSTRITE Steel Drain Can ext. dia. 11.63" x 16.75" H (CAN166)
- FLAME SHIELD 2 gal Red HDPE Gas Can Gasoline (2310)
- Justrite Safety Storage