No Product Image Available

Justrite

2.5 Gallon Type I Red Steel Gas / Flammables Safety Can with Flame Arrester 7125100


product price: $103.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Justrite 2.5-gallon Type I red steel gas / flammables safety can with flame arrester 7125100 makes it easy to fuel up just about anywhere! This safety can has a convenient single spout design that allows for easy smooth pouring of gasoline and other flammable liquids into any tank. Plus the sealed self-closing lid with automatic positive-pressure relief provides auto-venting to prevent rupture and makes filling the can a breeze! This can allows you to dispense just the right amount while the self-venting spout ensures a continuous flow.This Type I safety can also includes a stainless steel flame arrester to reduce the chances of fires and explosions when working with hazardous liquids. The durable swinging top handle helps you transport the container and keep a firm hold on it while dispensing. Its compact profile makes for easy storage while the red color clearly denotes it for use with gasoline. This can has a high-grade coated steel construction for a strong rust-proof and leakproof solution to your fueling needs. With a rugged design and user-friendly features this safety can will last for years to come. Streamline your workflow and fuel up generators food trucks or other equipment with this OSHA NFPA and CARB compliant Justrite safety can!Overall Dimensions:Diameter: 11 3/4''Height: 11 1/2''Capacity: 2.5 Gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.