No Product Image Available

Justrite

2.5 Gallon DOT Type II Yellow Steel Diesel AccuFlow Safety Can


product price: $586.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Justrite 2.5-gallon DOT Type II yellow steel diesel AccuFlow safety can with 5/8'' diameter metal hose flame arrester and roll bars 7325220 makes it easy to fuel up just about anywhere! This safety can has a convenient hose spout design that allows for easy smooth pouring of diesel fuel into any tank. Plus the leak-tight self-closing lid provides auto-venting to prevent rupture and makes filling the can a breeze! The can's Safe-Squeeze trigger allows you to dispense just the right amount while the AccuFlow design ensures a continuous accurate flow.Excellent for over-the-road transport this DOT Type II safety can also includes a stainless steel flame arrester to reduce the chances of fires and explosions when working with hazardous and flammable liquids. The durable handle helps you transport the container and keep a firm hold on it while dispensing. Plus the heavy-duty roll bars protect the spout during transport and prevent damage when dropped. Its compact profile makes for easy storage while the yellow color clearly denotes it for use with diesel fuel.This can has a 9'' long hose spout with a 5/8'' diameter for controlled pouring. It features a steel construction offering a strong solution to your fueling needs. With a rugged design and user-friendly features this safety can will last for years to come. Streamline your workflow and fuel up generators food trucks or other equipment with this DOT OSHA NFPA and CARB compliant Justrite safety can!Overall Dimensions:Diameter: 11 3/4''Height: 12 11/16''Capacity: 2.5 Gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.