Shop All Oily Waste Cans
Justrite
21 Gallon Oily Waste Can With Foot Lever, Yellow
Mfr # 9701
Zoro # G602685114
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material Steel
- Can Color Yellow
- Outside Dia. 18.375 in
- Can Capacity 80 liter
- Standards FM Approved; OSHA Compliance; TUV Approved; UL Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 9701
- Zoro # G602685114
- UPC # 697841000000
- Country of Origin United States
- Category Oily Waste Cans
Dimensions
Outside Dia. | 18.375 in |
Height | 23.438 in |
Details
Can Material | Steel |
Can Color | Yellow |
Can Capacity | 80 liter |
Standards | FM Approved; OSHA Compliance; TUV Approved; UL Approved |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Marker Card, .25" x 1.5", 2, PK25 (PCM-2)
- MAGNA VISUAL Die Cut Number Magnets, Red, 1-1/2", PK108 (DCN-153)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1500-RD_10X7 (U5-1500-RD_10X7)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Gold, Spandex, Neoprene (EXO-MOL-04-L)
- JUSTRITE Oily Waste Can, 10 Gal., Steel, Red (09308)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Silver (09704)
- JUSTRITE Oily Waste Can, 21 Gallon Capacity, Galvanized Steel, Red, Foot Operated Self Closing (09700)
- JUSTRITE Oily Waste Can, 14 Gal., Steel, Silver (09504)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Silver (09104)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Red (09108)
- EAGLE MFG Oily Waste Can, 6 Gal., Poly, Yellow (933FLY)
- Justrite Safety Storage