Shop All Safety Cans
Justrite
2 gal Yellow Steel
Mfr # 7220220
Zoro # G302542007
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Capacity 2 gal
- Can Diameter 9 1/2 in
- Standards Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 7220220
- Zoro # G302542007
- UPC # 697841000000
- Country of Origin Unknown
- Category Safety Cans
Dimensions
Can Diameter | 9 1/2 in |
Height | 13.25" |
Hose Length | 9" |
Hose Outside Diameter | .625 in |
Details
Material | Steel |
Color | Yellow |
Capacity | 2 gal |
Standards | Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo Vortemp Muffler Kit V-211, 1/pk (V-211)
- STRANCO Die Cut Letter Label, C (DBV-SINGLE-6-C)
- MASTERVISION Magnetic Letters, Black (KT2220)
- MCR SAFETY Safety Goggles, Scratch-Resistant Lens 36PK (2230R)
- JUSTRITE 2 1/2 gal Green Steel Type II Safety Can Oil (7225430)
- JUSTRITE 2 1/2 gal Red Polyethylene Type I Safety Can Flammables (14261)
- JUSTRITE 2 1/2 gal Yellow Steel Type I Safety Can Diesel (7125210)
- JUSTRITE 1 gal Red Steel Type I Safety Can Flammables (10301)
- JUSTRITE Eagle Type 1 Safety Can - 2.5 Gallon with Funnel - Red (UI25FS)
- JUSTRITE 5 gal Yellow Polypropylene, Steel Type I Safety Can Diesel (7150210)
- JUSTRITE Red Metal Safety Can, Type ll, 5 Gallon Capacity, with 5/8" x 9" Flexible Metal Hose, for Gasoline (7250120)
- Justrite Safety Cans