Shop All Safety Cans
Justrite
2 gal White Polyethylene, Polypropylene HPLC Waste Can Solvents
Mfr # TF12752
Zoro # G2961436
product price: $799.99
/ea
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene, Polypropylene
- Color White
- Can Capacity 2 gal
- Can Diameter 12 in
- Standards FM; NFPA; OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # TF12752
- Zoro # G2961436
- UPC # 697841059733
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 12 in |
Height | 14 3/4 in |
Outside Dia. | 12 in |
Details
Item | HPLC Waste Can |
Material | Polyethylene, Polypropylene |
Color | White |
Capacity | 2 gal |
Can Capacity | 2 gal |
Standards | FM; NFPA; OSHA |
Can Material | Polyethylene |
Compatible Fluids | Solvents |
Fittings | (2) Stainless Steel |
Safety Can Fitting Material | Stainless Steel |
Number of Fittings | 2 |
Can Color | White |
Seal Material | EDPM |
HPLC Cans Seal Material | PTFE |
Fitting Material | Stainless Steel |
Handle Type | Fixed Position |
Product Type | Disposal Safety Can |
Description
HPLC Waste Can, Can Capacity 2 gal, Fitting Material Stainless Steel, Number of Fittings 2, Seal Material EDPM, Can Material Polyethylene, Can Diameter 12 in, Color White, Compatible Fluids Solvents, Handle Type Fixed Position, Height 14 3/4 in, Product Type Disposal Safety Can, Standards FM; NFPA; OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Headgear, Ratchet, Blue, w/Chin Protector (82521-10000)
- MCR SAFETY Heavy Weight Cotton Poly Blend Na, M, PK12 (9506M)
- CONDOR Disposable Lab Coat, L, White, PK30 (32KF87)
- DANNER Size 14 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-14EE)
- JUSTRITE Type II Safety Can, 1 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7210220)
- JUSTRITE 2 gal Red Steel Type II Safety Can Flammables (7220120)
- JUSTRITE Brown Cork Hose Gasket (11073)
- JUSTRITE 1 gal Blue Steel Type II Safety Can Kerosene (7210320)
- JUSTRITE 5 gal Red Galvanized Steel Type I Safety Can Flammables (7150110)
- JUSTRITE 1 gal Blue Steel Type I Safety Can Kerosene (7110300)
- JUSTRITE Red Metal Safety Can, Type ll, 5 Gallon Capacity, with 5/8" x 9" Flexible Metal Hose, for Gasoline (7250120)
- Justrite Safety Cans