Shop All Safety Cans
Justrite
2 gal White Polyethylene HPLC Waste Can Solvents
Mfr # 12165
Zoro # G910457403
product price: $712.00
/ea
Free Shipping & Returns
$712.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color White
- Capacity 2 gal
- Can Diameter 12 in
- Standards FM; NFPA Code 30; OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 12165
- Zoro # G910457403
- UPC # 697841145344
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 12 in |
Height | 14 3/4 in |
Details
Item | HPLC Waste Can |
Material | Polyethylene |
Color | White |
Capacity | 2 gal |
Standards | FM; NFPA Code 30; OSHA |
Compatible Fluids | Solvents |
Number of Fittings | 2 |
Seal Material | EDPM, PTFE |
Fitting Material | Polypropylene, Stainless Steel |
Description
HPLC Waste Can, Can Capacity 2 gal, Fitting Material Polypropylene, Stainless Steel, Number of Fittings 2, Seal Material EDPM, PTFE, Can Material Polyethylene, Can Diameter 12 in, Color White, Compatible Fluids Solvents, Height 14 3/4 in, Product Type Disposal Safety Can, Standards FM; NFPA Code 30; OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Work Shoes, 11 Size, Black, Alloy, Mens, PR (FE2020)
- LYLE Speed Limit 25 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R2-1-25-18HA (R2-1-25-18HA)
- SPEAKMAN Eyesaver SEF-9200 Service Sink Eyewash Attachment (SEF-9200)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 W 105)
- JUSTRITE 2 1/2 gal Blue Steel Type I Safety Can Kerosene (7125310)
- JUSTRITE 5 gal Red Galvanized Steel Type I Safety Can Flammables (7150146)
- JUSTRITE 1 gal Blue Steel Type II Safety Can Kerosene (7210320)
- JUSTRITE Yellow Metal Safety Can, Type 1, Two Gallon Capacity, for Diesel Fuel and Other Flammable Liquids (7120200)
- JUSTRITE 5 gal Green Polypropylene, Steel Type I Safety Can Oil (7150410)
- JUSTRITE 1 gal Red Polypropylene, Steel Type I Safety Can Flammables (7110110)
- JUSTRITE Safety Can (9100)
- Justrite Safety Cans