Shop All Safety Cans
Justrite
2 gal Red Steel Type I Safety Can Flammables
Mfr # 7120110
Zoro # G7489684
product price: $63.71
/ea
$63.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Can Capacity 2 gal
- Can Diameter 9 1/2 in
- Standards CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 7120110
- Zoro # G7489684
- UPC # 697841139992
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 9 1/2 in |
Height | 13 3/4 in |
Outside Dia. | 9 1/2 in |
Overall Height | 13 3/4 in |
Description
Type I Safety Can, Can Type Type I, DOT Approved No, Capacity 2 gal, Compatible Fluids Flammables, Color Red, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Funnel, Can Diameter 9 1/2 in, Overall Height 13 3/4 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Auto-Venting, Leakproof, Self-Closing, Footprint Shape Circle, Includes Funnel, Includes Flame Arrester Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLL PRODUCTS Color Code Circles, 3/4in, B 1000roll (119-0003E)
- JAMCO Flammable Safety Cabinet, 44 gal., Yellow (FM44YP)
- LYLE Arrow Traffic Sign, 12 in H, 24 in W, Aluminum, Horizontal Rectangle, No Text, T1-6279-HI_24x12 (T1-6279-HI_24x12)
- NMC First Aid 3-View Sign, VS21W (VS21W)
- JUSTRITE 2 1/2 gal Red Steel Type I Safety Can Flammables (7125110)
- JUSTRITE 2 1/2 gal Red Steel Type II Safety Can Flammables (7325130)
- JUSTRITE 2 1/2 gal Blue Steel Type II Safety Can Kerosene (7225320)
- JUSTRITE Type II Safety Can, 5 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7250230)
- JUSTRITE 5 gal Blue Polypropylene, Steel Type I Safety Can Kerosene (7150310)
- JUSTRITE 5 gal Yellow Steel Type I Safety Can Diesel (7150200)
- EAGLE MFG Eagle Mfg 258-UI-50-FS 5Gal Type 1 Safety Can W-Funnel (258-UI-50-FS)
- Justrite Safety Storage