Shop All Safety Cans
Justrite
2 gal Red Steel
Mfr # 7220120
Zoro # G002537525
original price:
$195.50
9% off
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Capacity 2 gal
- Can Diameter 9 1/2 in
- Standards Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 7220120
- Zoro # G002537525
- UPC # 697841140462
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 9 1/2 in |
Height | 13.25" |
Hose Length | 9" |
Hose Outside Diameter | .625 in |
Details
Material | Steel |
Color | Red |
Capacity | 2 gal |
Standards | Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved |
Description
SAFETY CANS INCLUDES 9" FUNNEL AND A RAPID-FILL OPENING HANDLE FLAMMABLE LIQUIDS SAFELY AND EASILY!! ENGINEERED TO HELP PREVENT FLAMMABLES FROM IGNITING AND TO PROTECT PERSONNEL FROM THE DANGERS OF FIRE AND EXPLOSION. FLASHBACK IS PREVENTED BY DOUBLE-MESH FLAME ARRESTOR SCREEN INSIDE SPOUT. SPRING-LOADED CAP CLOSES AUTOMATICALLY AFTER POURING. LONG-LIFE SYNTHETIC GASKET RESISTS VIRTUALLY ALL LIQUIDS AND MAINTAINS A TIGHT SEAL. THIS TYPE II FILLING CAN HAS AN INDEPENDENT RAPID FILL OPENING AND A 9" FLEXIBLE METAL NOZZLE. STAINLESS STEEL TYPE 316 WHERE HIGH PURITY IS CRUCIAL.
- 2 GALLON/7.5 LITER TYPE II RED 5/8" HOSE 11.75" OUTER DIAMETER 1.58" FILL/POUR HOLE HOSE DIMENISONS: 9" L X 5/8" OUTER DIAMETER
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS GHS Label - 10% Buffered Formalin Danger 1-1/8" x 3" (GHS-0012)
- NEWSTRIPE Stencil, 4", Alphabet Kit A-Z, 1/8", (10000904)
- NEVS GHS Label - Reagent Made by Date 1-15/16" x 3" (GHS-0007)
- VF WORKWEAR Coverall, Chest 42In., Gray (CT10CH LN 42)
- JUSTRITE 1/4 gal Red Steel Type I Safety Can Flammables (10101)
- JUSTRITE 5 gal Red Polyethylene (14545)
- JUSTRITE Yellow Metal Safety Can, Type 1, Five Gallon, with Yellow Plastic Funnel, for Diesel Fuel (7150210)
- JUSTRITE Justrite 6 gal. Galvanized Steel Oily Waste Safety Can with Foot Lever (9100)
- JUSTRITE 5 gal Red Galvanized Steel Type I Safety Can Flammables (7150146)
- JUSTRITE Yellow Metal Safety Can, Type 1, Two Gallon Capacity, for Diesel Fuel and Other Flammable Liquids (7120200)
- VP RACING FUELS Black Jug Vent Cap w/ Disk (Bagged) (3045B)
- Justrite Safety Cans