Shop All Safety Cans
Justrite
2 gal Red Steel
Mfr # 7120100
Zoro # G905781025
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Capacity 2 gal
- Can Capacity 2 gallon
- Can Diameter 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 7120100
- Zoro # G905781025
- UPC # 697841139978
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 9 1/2 in |
Height | 13.75" |
Outside Dia. | 9.5" |
Details
Material | Steel |
Color | Red |
Capacity | 2 gal |
Can Capacity | 2 gallon |
Standards | Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved |
Description
Safety can type i, 7120100, two gallon galvanized steel safety cans handle flammable liquids safely and easily!! engineered to help prevent flammables from igniting and to protect personnel from the dangers of fire and explosion. Flashback is prevented by double-mesh flame arrestor screen inside spout. Spring-loaded cap closes automatically after pouring. long-life synthetic gasket resists virtually all liquids and maintains a tight seal. This type i storage can has an extra large pour-fill opening to speed dispensing flow. galvanized steel for storing petroleum products where purity and color are not critical.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- CONDOR Glove Bag, 18" L, Tan (5T101)
- 3M SPEEDGLAS Magnification Plate 1.5X, 2x4-1/4In (06-0500-56)
- STRANCO Die Cut Number Label, 9, 10 Cards, PK10 (DBV-3-9-10)
- JUSTRITE 5 gal Yellow Galvanized Steel Type I Safety Can Diesel (7150240)
- JUSTRITE 2 1/2 gal Yellow Steel Type II Safety Can Diesel (7225220)
- JUSTRITE 5 gal Red Galvanized Steel Type I Safety Can Flammables (7150146)
- JUSTRITE Brown Cork Hose Gasket (11073)
- JUSTRITE 1/4 gal Red Steel Type I Safety Can Flammables (10101)
- JUSTRITE 5 gal Red Steel Type II Safety Can Flammables (7350110)
- JUSTRITE 2 gal Green Steel Type II Safety Can Oil (7220420)
- Justrite Safety Storage