Shop All Safety Cans
Justrite
2 gal Red Steel
Mfr # 7120100
Zoro # G207375045
original price:
$96.00
18% off
new price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Capacity 2 gal
- Can Capacity 2 gallon
- Can Diameter 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 7120100
- Zoro # G207375045
- UPC # 697841139978
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 9 1/2 in |
Height | 13.75" |
Outside Dia. | 9.5" |
Details
Material | Steel |
Color | Red |
Capacity | 2 gal |
Can Capacity | 2 gallon |
Standards | Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved |
Description
Heavyduty, high grade coated steel construction with reinforcing ribs to strengthen sidewalls to resist chemicals and stand up to heavy abuse Single spout for filling and pouring Selfclosing, leakproof lid and a swinging handle for carrying heavier loads Counterbalanced ergonomic design with fullfisted grip handle offers gravityassisted pouring All models are equipped with an FMtested dualdensity flame arrester, which dissipates heat to stop flashback ignition Positive pressure relief mechanism automatically vents between 3 and 5 psig Meets OSHA and NFPA requirements, is certified by FM, UL, ULC Carb compliant and TUV certified Uses funnel 11202Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN English White Fire Extinguisher Sign 7 in. H X 5 in. W, 6PK (848739)
- SICURIX MAGICARD FULL COLOR 6-PANEL MB250YMCKOK/2PK (MB250YMCKOK/2)
- KINCO GLOVE WORK HNDLR BLK XL (2021-XL)
- HONEYWELL NORTH Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (T5900LTKSHS)
- JUSTRITE white Plastic HPLC Coalescing/Carbon Filter (28161)
- JUSTRITE 5 gal Red Polyethylene (14545)
- JUSTRITE Red Metal Safety Can, Type ll, Two Gallon Capacity, with 5/8" x 9" Flexible Metal Hose, for Gasoline (7220120)
- JUSTRITE 1 gal Green Steel Type I Safety Can Oil (7110400)
- JUSTRITE 2 gal Green 24-Gauge Galvanized Steel (UI20SG)
- JUSTRITE 5 gal Yellow Polypropylene, Steel Type I Safety Can Diesel (7150210)
- SUNBELT No-Spill Flexible Spout Ext, 6 1.25" x4.15" x11" (A-B1NS0206)
- Justrite Safety Storage