Shop All Safety Cans
Justrite
2 gal Blue Steel Type I Safety Can Kerosene
Mfr # 7120310
Zoro # G6794873
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue
- Can Capacity 2 gal
- Can Diameter 9 1/2 in
- Can Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 7120310
- Zoro # G6794873
- UPC # 697841140042
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 9 1/2 in |
Height | 13 3/4 in |
Outside Dia. | 9 1/2 in |
Overall Height | 13 3/4 in |
Description
Type I Safety Can, Can Type Type I, DOT Approved No, Capacity 2 gal, Compatible Fluids Kerosene, Color Blue, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Funnel, Can Diameter 9 1/2 in, Overall Height 13 3/4 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Leakproof, Self-Closing, Footprint Shape Circle, Includes Funnel, Includes Flame Arrester Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Polyester Yellow Mesh Safety Vest With Silver Reflective Tape (CRV1430)
- STRANCO Die-Cut Reflective Number Label, 6, PK5 (DWR-1.5-6-5)
- RINGERS GLOVES Mechanics Gloves, 3XL ( 13 ), Orange (116-13)
- BRADY Fire Extinguisher Sign, 6 in Height, 8 in Width, Acrylic, Rectangle, English (V1FE15A)
- JUSTRITE 2 1/2 gal Blue Steel Type I Safety Can Kerosene (7125310)
- JUSTRITE 2 gal Blue Steel Type I Safety Can Kerosene (7120300)
- JUSTRITE Brown Cork Cover Gasket (11002)
- JUSTRITE Eagle Type 1 Safety Can - 2.5 Gallon with Funnel - Red (UI25FS)
- JUSTRITE Yellow Metal Safety Can, Type 1, Five Gallon, with Yellow Plastic Funnel, for Diesel Fuel (7150210)
- JUSTRITE 2 gal Green 24-Gauge Galvanized Steel (UI20SG)
- JUSTRITE Silver Steel Flame Arrestor (11098)
- Justrite Safety Cans