Shop All Spill Containment Accessories
Justrite
2 Drum With Rolltop Doors, - 28675
Mfr # 28675
Zoro # G9861607
product price: $3,300.00
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$3,300.00
Free 30-Day Returns
Key Features
- Covered/Uncovered Covered
- Spill Containment Load Capacity 2,500 lb
- Drain Included No
- Spill Capacity 67 gal
- Width 58 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28675
- Zoro # G9861607
- UPC # 697841133570
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 58 1/2 in |
Height | 75 1/4 in |
Length | 60 3/4 in |
Dimensions | 60 3/4 in L x 58 1/2 in W x 75 1/4 in H |
Details
Covered/Uncovered | Covered |
Spill Containment Load Capacity | 2,500 lb |
Drain Included | No |
Spill Capacity | 67 gal |
Load Capacity | 2,500 lb |
Spill Containment Opening Type | Rolltop |
Material | Polyethylene |
Modular / Nonmodular | Nonmodular |
Green Certification or Other Recognition | UL Environment Claims Validated |
Item | Covered Drum Spill Containment Pallet |
Color | Black, Yellow |
Number of Drums | 2 |
Standards | EPA 40 CFR 264.175, NFPA 1 Uniform Fire Code, SPCC |
Opening Type | Rolltop |
Modular | No |
Grate Color | Black |
For Number of 55 gal. Drums | 2 |
Product Type | Hardcover Spill Pallet |
Pallet Color | Yellow |
Includes Drain | No |
Description
Covered Drum Spill Containment Pallet, Spill Containment Pallets, Covered, Number of Drums 2, Spill Capacity 67 gal, Spill Containment Load Capacity 2,500 lb, Length 60 3/4 in, Width 58 1/2 in, Height 75 1/4 in, Drain Included No, No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE NTG-05, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (NTG-05-008)
- MILLER ELECTRIC Breathing Tube Cover, 6" x 4" x 1" Size (265312)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN ROMEO CT, MENS PR (A7111-10M)
- OCCUNOMIX Rain Pants, Yellow, 4XL, Fits Waist 56 to 58" (LUX-TRBIB-Y4X)
- JUSTRITE Ramp for 2 Drum and Larger Accumulation Center, Black - 28687 (28687)
- JUSTRITE SPILL BERM 4 X 4 X 2 (JT28418)
- JUSTRITE Rigid-Lock QuickBerm(R), 1075 gal., Black (28522)
- JUSTRITE 4' x 6' x 12", 175 Gallon Spill Capacity, Drive Over Berm, Rigid-Lock, Black (28512)
- JUSTRITE Single Drum Collection Center for 55-Gallon Drum, Black - 28685 (28685)
- JUSTRITE 66 Gallon Capacity, 46"Dia x 14"H, Pop-Up Pool, Yellow - 28321 (28321)
- ENPAC Spill Containment, 1200 lb. (2038-YE)
- Justrite Spill Control Supplies