Shop All Safety Cans
Justrite
2 1/2 gal Yellow Steel Type II Safety Can Diesel
Mfr # 7225220
Zoro # G6824027
Free Shipping & Returns
$126.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Can Capacity 2 1/2 gal
- Can Diameter 11 3/4 in
- Standards CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 7225220
- Zoro # G6824027
- UPC # 697841140585
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 11 3/4 in |
Height | 12 in |
Outside Dia. | 11 3/4 in |
Hose Outside Dia. | 5/8 in |
Hose Length | 9 in |
Overall Height | 12 in |
Hose Outside Diameter | 5/8 in |
Description
Type II Safety Can, Can Type Type II, DOT Approved No, Capacity 2 1/2 gal, Compatible Fluids Diesel, Color Yellow, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter 5/8 in, Included Hose/Funnel Flexible Hose, Can Diameter 11 3/4 in, Overall Height 12 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Automatic Positive-Pressure Relief Vent, Leakproof, Self-Closing, Footprint Shape Circle, Hose Length 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Tacky Mat, Blue, 36x45", PK4 (095)
- MCR SAFETY Glasses, 23 Series Elastic Strap, Clear UV-AF, 12PK (2320AF)
- NMC Caution Out Of Order Tag, Pk25 (RPT145G)
- SCOTCH 3M Anti-Fog Safety Glasses Black/Blue Frame 1 pc (47200H1-DC)
- JUSTRITE 5 gal Yellow Steel Type II Safety Can Diesel (7250220)
- JUSTRITE Type II Safety Can, 5 Gal Capacity, Galvanized Steel, For Flammables, Red, 17 1/2 in Height (7250120)
- JUSTRITE 1 gal Blue Steel Type II Safety Can Kerosene (7210320)
- JUSTRITE 2 1/2 gal Green Steel Type I Safety Can Oil (7125400)
- JUSTRITE 5 gal Red Steel, Brass Type I Safety Can Flammables (7150156)
- JUSTRITE 1 gal Green Steel Type I Safety Can Oil (7110400)
- WAVIAN Black Rubber Gasket (2325)
- Justrite Safety Storage