Shop All Safety Cans
Justrite
2 1/2 gal Yellow Steel Type I Safety Can Diesel
Mfr # 7225240
Zoro # G3042247
product price: $180.84
/ea
Free Shipping & Returns
$180.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Capacity 2 1/2 gal
- Can Capacity 2 1/2 gal
- Can Diameter 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 7225240
- Zoro # G3042247
- UPC # 697841140615
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 11 3/4 in |
Height | 11 1/2 in |
Outside Dia. | 11 3/4 in |
Overall Height | 11 1/2 in |
Faucet Channel Diameter | 1/2 in |
Description
Type I Safety Can, Can Type Type I, DOT Approved No, Capacity 2 1/2 gal, Compatible Fluids Diesel, Color Yellow, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Not Applicable, Can Diameter 11 3/4 in, Overall Height 11 1/2 in, Includes Faucet Yes, Faucet Channel Diameter 1/2 in, Overall Width Not Applicable, Cap Features Pressure Relief, Self-Closing, Vacuum Relief, Faucet Location Bottom, Footprint Shape Circle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 2 High Visibility Orange Performance Safety Vest - L/XL (CSA) (48-73-5092)
- KASK KASK Super Plasma Hi-Viz Helmet - Yellow (KASKSHV-YL)
- VIKING Viking D Series 300D Safety Bib Open Road (D6329PO-XXL)
- ERB SAFETY Ball Cap, Hi-Viz, One Size, Lime, Polyester (61705)
- JUSTRITE 1 gal Blue Steel Type I Safety Can Kerosene (7110300)
- JUSTRITE 1 gal Green Polypropylene, Steel Type I Safety Can Oil (7110410)
- JUSTRITE 5 gal Red Steel Type II Safety Can Flammables (7350110)
- JUSTRITE 2 1/2 gal Yellow Steel Type II Safety Can Diesel (7325220)
- JUSTRITE 2 1/2 gal Red Galvanized Steel Type I Safety Can Flammables (7225150)
- JUSTRITE 1 gal Red Polyethylene Type I Safety Can Flammables (14160)
- WAVIAN 2.6 gal Red Cold Rolled Steel Gas Can Gasoline (2238-10)
- Justrite Safety Cans