Shop All Safety Cans
Justrite
2 1/2 gal Yellow Steel Type I Safety Can Diesel
Mfr # 7125200
Zoro # G6231766
product price: $72.47
/ea
$72.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Can Capacity 2 1/2 gal
- Can Diameter 11 3/4 in
- Standards CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 7125200
- Zoro # G6231766
- UPC # 697841140110
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 11 3/4 in |
Height | 11 1/2 in |
Outside Dia. | 11 3/4 in |
Overall Height | 11 1/2 in |
Description
Type I Safety Can, Can Type Type I, DOT Approved No, Capacity 2 1/2 gal, Compatible Fluids Diesel, Color Yellow, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Not Applicable, Can Diameter 11 3/4 in, Overall Height 11 1/2 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Auto-Venting, Leakproof, Self-Closing, Footprint Shape Circle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, L (CCW2-04-L)
- NMC Not An Exit Sign, English, Spanish (M695PC)
- LIFT SAFETY TACKER Glove BlackBlack Genuine Leather AntiVibe (GTA-17KKL)
- ERB SAFETY Cooling vest, Hi Viz Lime, Large (21571)
- JUSTRITE 2 gal Yellow Steel Type I Safety Can Diesel (7120200)
- JUSTRITE 1 gal Yellow Steel Type I Safety Can Diesel (7110200)
- JUSTRITE Justrite® Manufacturing Metal 2 Gallon Gasoline Container / Gas Can, Type-1 Safety, Red (7120100)
- JUSTRITE 2 gal Green 24-Gauge Galvanized Steel (UI20SG)
- JUSTRITE 5 gal. White Polyethylene, Polypropylene HPLC Waste Can Solvents (BY12755)
- JUSTRITE 2 1/2 gal Blue Steel Type II Safety Can Kerosene (7225320)
- SUNBELT Eagle 2 Gal Diesel Saftety Can Type 2 HD 0" x0" x0" (A-B1SCD7)
- Justrite Safety Storage