Shop All Safety Cans
Justrite
2 1/2 gal Yellow Steel
Mfr # 7225220
Zoro # G802541876
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Capacity 2 1/2 gal
- Can Diameter 11 3/4 in
- Standards Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 7225220
- Zoro # G802541876
- UPC # 697841000000
- Country of Origin Unknown
- Category Safety Cans
Dimensions
Can Diameter | 11 3/4 in |
Height | 12" |
Hose Length | 9" |
Hose Outside Diameter | .625 in |
Details
Material | Steel |
Color | Yellow |
Capacity | 2 1/2 gal |
Standards | Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN TIG Welding Gloves, Deerskin Palm, M, PR (25BM)
- AZAR DISPLAYS 7"W x 5"H Double-Foot Two Sided Sign Holder, PK10 (152723)
- STRANCO Reflective Number Label, 2, 2-1/2in H, PK25 (RUM200-2-YB)
- GEORGIA BOOT Size 11.5 Alloy Alloy Toe Boots, Brown (GB00597 M 115)
- JUSTRITE 2 1/2 gal Blue Steel Type II Safety Can Kerosene (7225330)
- JUSTRITE 2 gal Blue Steel Type II Safety Can Kerosene (7220320)
- JUSTRITE 2 1/2 gal Red Steel (7125100)
- JUSTRITE 1 gal Yellow Polypropylene, Steel Type I Safety Can Diesel (7110210)
- JUSTRITE 2 1/2 gal Yellow Steel Type I Safety Can Diesel (7125200)
- JUSTRITE 2 gal White Polyethylene, Polypropylene HPLC Waste Can Solvents (PP12752)
- NO-SPILL 5GAL ViewStripe Gas Can (1460)
- Justrite Safety Cans