Shop All Safety Cans
Justrite
2 1/2 gal Yellow Steel
Mfr # 7225220
Zoro # G005780980
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Capacity 2 1/2 gal
- Can Capacity 2.5 gallon
- Can Diameter 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 7225220
- Zoro # G005780980
- UPC # 697841140585
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 11 3/4 in |
Height | 12" |
Outside Dia. | 11.75" |
Hose Length | 9" |
Hose Outside Dia. | 0.625" |
Hose Outside Diameter | .625 in |
Details
Material | Steel |
Color | Yellow |
Capacity | 2 1/2 gal |
Can Capacity | 2.5 gallon |
Standards | Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON TCG75 Series Ultralight AF Bib-Overall - Size XL (TCG75-BIB-XL)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDT-QC-BDP/UBK)
- PYRAMEX Pyramex Intruder Safety Glasses, Hi-Vis (SL4110ST)
- NMC Individual Character Stencil 12" Number Set, PMC12-X (PMC12-X)
- JUSTRITE 5 gal White Polyethylene HPLC Waste Can Solvents (12770)
- JUSTRITE Type II Safety Can, 5 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7250230)
- JUSTRITE 2 gal Green Steel Type I Safety Can Oil (7120400)
- JUSTRITE Silver Steel Flame Arrestor (11098)
- JUSTRITE 2 1/2 gal Green Steel Type I Safety Can Oil (7125400)
- JUSTRITE 5 gal Red Galvanized Steel Type I Safety Can Flammables (7150146)
- EAGLE MFG 1 gal Yellow Galvanized steel Type I Safety Can Diesel (UI10FSY)
- Justrite Safety Cans